Besa Suzi 18 Pendant, Carrera, Black Finish, 1x 11W LED

  • Mfr # 1KX-412719-LED-BK

  • Zoro # G015614459


product price:  $589.50
/ea
Free Shipping & Returns

Key Features

Damp/Wet Rating
Damp
Lumens
1100
Glass Color
White
Dimmable
Yes
Rated Life
30000
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
1KX-412719-LED-BK
Zoro #
G015614459
UPC #
767893295509
Country of Origin
China

Dimensions

Shade Diameter
6 in
Height
18 in
Canopy/Fitter Height (in Inches)
2.5 in
Canopy/Fitter Diameter/Width (in Inches)
5 in

Details

Damp/Wet Rating
Damp
Item
Pendant
Lumens
1100
Glass Color
White
Dimmable
Yes
Rated Life
30000
Lamp Included
Yes
CRI
90+
Color Temperature
3000K
Voltage
120V
Shade Material
Glass
Finish
Carrera
Fixture Wattage
11W
Style
Contemporary
Lighting Technology
LED
Number of Lights
1
Material
Brass/Steel
Bulb Shape
A19
Eco-Friendly (Y/N)
Yes
Fixture Socket Type
GU24
UL or ETL Listing
UL
cUL or cETL Listing
cUL
Pendant Maximum Drop (In Inches)
120 in
Fixture Finish
Black

Description

The Suzi 18 is a slender yet shapely handcrafted glass with a open top and bottom. Our Carrera glass is a classic yet modern decor that gives off a soft white light. Clear molten glass is rolled in alabaster powder like frit, and then blown into shape with a semi-clear frosted white inner finish. This decor is created by rolling molten glass in small bits of white called frit. The smooth satin finish on the clear outer layer is a result of an extensive etching process. This blown glass is handcrafted by a skilled artisan, utilizing century-old techniques passed down from generation to generation. Each piece of this decor has its own artistic nature that can be individually appreciated. The cable pendant fixture is equipped with a 10ft silver aircraft cable and AWM cordset, and a dome monopoint canopy. These stylish and functional luminaries are offered in a beautiful Black finish.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.