
Besa Suzi 18 Pendant, Carrera, Bronze Finish, 1x 150W MAX E26 Base
Mfr # 1JT-412719-BR
Zoro # G515613600
product price:Â $465.99
/ea
Free Shipping & Returns
Key Features
Voltage
120V
Height
18 in
Finish
Carrera
Shade Diameter
6 in
Glass Color
White
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
1JT-412719-BR
Zoro #
G515613600
UPC #
767893290894
Country of Origin
China
Dimensions
Height
18 in
Shade Diameter
6 in
Canopy/Fitter Diameter/Width (in Inches)
5 in
Canopy/Fitter Height (in Inches)
0.625 in
Details
Voltage
120V
Finish
Carrera
Glass Color
White
Material
Brass/Steel
Number of Lights
1
Item
Pendant
Dimmable
Yes
Shade Material
Glass
Style
Contemporary
Fixture Wattage
150W
Damp/Wet Rating
Damp
UL or ETL Listing
UL
Fixture Finish
Bronze
cUL or cETL Listing
cUL
Bulb Shape
A21
Fixture Socket Type
Medium base (E26)
Pendant Maximum Drop (In Inches)
120 in
Description
The Suzi 18 is a slender yet shapely handcrafted glass with a open top and bottom. Our Carrera glass is a classic yet modern decor that gives off a soft white light. Clear molten glass is rolled in alabaster powder like frit, and then blown into shape with a semi-clear frosted white inner finish. This decor is created by rolling molten glass in small bits of white called frit. The smooth satin finish on the clear outer layer is a result of an extensive etching process. This blown glass is handcrafted by a skilled artisan, utilizing century-old techniques passed down from generation to generation. Each piece of this decor has its own artistic nature that can be individually appreciated. The cord pendant fixture is equipped with a 10ft SVT cordset and a low profile flat monopoint canopy. These stylish and functional luminaries are offered in a beautiful brushed Bronze finish.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.