Besa Suzi 18 Pendant, Carrera, Satin Nickel Finish, 1x 11W LED
- Mfr # 1JT-412719-LED-SN
- Zoro # G815613423
product price:Â
$
490.50
/ea
Free Shipping & Returns
Key Features
Height
18 in
Voltage
120V
Number of Lights
1
Style
Contemporary
Shade Material
Glass
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 1JT-412719-LED-SN
- Zoro #
- G815613423
- UPC #
- 767893259976
- Country of Origin
- China
- Voltage
- 120V
- Number of Lights
- 1
- Style
- Contemporary
- Shade Material
- Glass
- Item
- Pendant
- Finish
- Carrera
- Glass Color
- White
- Lamp Included
- Yes
- Lighting Technology
- LED
- Damp/Wet Rating
- Damp
- Lumens
- 1100
- CRI
- 90+
- Rated Life
- 30,000 hr
- Color Temperature
- 3000 K
- Dimmable
- Yes
- Material
- Brass/Steel
- Fixture Wattage
- 11W
- cUL or cETL Listing
- cUL
- Fixture Finish
- Satin Nickel
- Fixture Socket Type
- GU24
- Bulb Shape
- A19
- Pendant Maximum Drop (In Inches)
- 120 in
- UL or ETL Listing
- UL
- Eco-Friendly (Y/N)
- Yes
Dimensions
- Height
- 18 in
- Shade Diameter
- 6 in
- Canopy/Fitter Height (in Inches)
- 0.625 in
- Canopy/Fitter Diameter/Width (in Inches)
- 5 in
Description
The Suzi 18 is a slender yet shapely handcrafted glass with a open top and bottom. Our Carrera glass is a classic yet modern decor that gives off a soft white light. Clear molten glass is rolled in alabaster powder like frit, and then blown into shape with a semi-clear frosted white inner finish. This decor is created by rolling molten glass in small bits of white called frit. The smooth satin finish on the clear outer layer is a result of an extensive etching process. This blown glass is handcrafted by a skilled artisan, utilizing century-old techniques passed down from generation to generation. Each piece of this decor has its own artistic nature that can be individually appreciated. The cord pendant fixture is equipped with a 10ft SVT cordset and a low profile flat monopoint canopy. These stylish and functional luminaries are offered in a beautiful Satin Nickel finish.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.