
Besa Suzi 18 Pendant, Carrera, Satin Nickel Finish, 1x 150W MAX E26 Base
Mfr # 1JT-412719-SN
Zoro # G515613464
product price:Â $441.00
/ea
Free Shipping & Returns
Key Features
Fixture Wattage
150W
Finish
Carrera
Number of Lights
1
Shade Diameter
6 in
Dimmable
Yes
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
1JT-412719-SN
Zoro #
G515613464
UPC #
767893271527
Country of Origin
China
Dimensions
Shade Diameter
6 in
Height
18 in
Canopy/Fitter Height (in Inches)
0.625 in
Canopy/Fitter Diameter/Width (in Inches)
5 in
Details
Fixture Wattage
150W
Finish
Carrera
Number of Lights
1
Dimmable
Yes
Glass Color
White
Voltage
120V
Shade Material
Glass
Style
Contemporary
Material
Brass/Steel
Damp/Wet Rating
Damp
Item
Pendant
Bulb Shape
A21
cUL or cETL Listing
cUL
Pendant Maximum Drop (In Inches)
120 in
Fixture Finish
Satin Nickel
Fixture Socket Type
Medium base (E26)
UL or ETL Listing
UL
Description
The Suzi 18 is a slender yet shapely handcrafted glass with a open top and bottom. Our Carrera glass is a classic yet modern decor that gives off a soft white light. Clear molten glass is rolled in alabaster powder like frit, and then blown into shape with a semi-clear frosted white inner finish. This decor is created by rolling molten glass in small bits of white called frit. The smooth satin finish on the clear outer layer is a result of an extensive etching process. This blown glass is handcrafted by a skilled artisan, utilizing century-old techniques passed down from generation to generation. Each piece of this decor has its own artistic nature that can be individually appreciated. The cord pendant fixture is equipped with a 10ft SVT cordset and a low profile flat monopoint canopy. These stylish and functional luminaries are offered in a beautiful Satin Nickel finish.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.