
Besa Suzi 18 Pendant, Opal Matte, Black Finish, 1x 150W MAX E26 Base
Mfr # 1KX-412707-BK
Zoro # G815614628
product price: $599.99
/ea
Free Shipping & Returns
Key Features
Material
Brass/Steel
Dimmable
Yes
Fixture Wattage
150W
Height
18 in
Glass Color
White
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
1KX-412707-BK
Zoro #
G815614628
UPC #
767893295479
Country of Origin
China
Dimensions
Height
18 in
Shade Diameter
6 in
Canopy/Fitter Height (in Inches)
2.5 in
Canopy/Fitter Diameter/Width (in Inches)
5 in
Details
Material
Brass/Steel
Dimmable
Yes
Fixture Wattage
150W
Glass Color
White
Finish
Opal Matte
Number of Lights
1
Shade Material
Glass
Item
Pendant
Damp/Wet Rating
Damp
Style
Contemporary
Voltage
120V
cUL or cETL Listing
cUL
Pendant Maximum Drop (In Inches)
120 in
Fixture Finish
Black
Fixture Socket Type
Medium base (E26)
Bulb Shape
A21
UL or ETL Listing
UL
Description
The Suzi 18 is a slender yet shapely handcrafted glass with a open top and bottom. Our Opal glass is a soft white cased glass that can suit any classic or modern decor. Opal has a very tranquil glow that is pleasing in appearance. The smooth satin finish on the clear outer layer is a result of an extensive etching process. This blown glass is handcrafted by a skilled artisan, utilizing century-old techniques passed down from generation to generation. The cable pendant fixture is equipped with a 10ft silver aircraft cable and AWM cordset, and a dome monopoint canopy. These stylish and functional luminaries are offered in a beautiful Black finish.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.