
Besa Suzi 18 Pendant, Opal Matte, Satin Nickel Finish, 1x 150W MAX E26 Base
Mfr # 1JT-412707-SN
Zoro # G615613456
product price:Â $441.00
/ea
Free Shipping & Returns
Key Features
Shade Material
Glass
Shade Diameter
6 in
Glass Color
White
Fixture Wattage
150W
Style
Contemporary
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
1JT-412707-SN
Zoro #
G615613456
UPC #
767893271138
Country of Origin
China
Dimensions
Shade Diameter
6 in
Height
18 in
Canopy/Fitter Height (in Inches)
0.625 in
Canopy/Fitter Diameter/Width (in Inches)
5 in
Details
Shade Material
Glass
Glass Color
White
Fixture Wattage
150W
Style
Contemporary
Item
Pendant
Number of Lights
1
Damp/Wet Rating
Damp
Voltage
120V
Material
Brass/Steel
Finish
Opal Matte
Dimmable
Yes
UL or ETL Listing
UL
Pendant Maximum Drop (In Inches)
120 in
Fixture Finish
Satin Nickel
Fixture Socket Type
Medium base (E26)
cUL or cETL Listing
cUL
Bulb Shape
A21
Description
The Suzi 18 is a slender yet shapely handcrafted glass with a open top and bottom. Our Opal glass is a soft white cased glass that can suit any classic or modern decor. Opal has a very tranquil glow that is pleasing in appearance. The smooth satin finish on the clear outer layer is a result of an extensive etching process. This blown glass is handcrafted by a skilled artisan, utilizing century-old techniques passed down from generation to generation. The cord pendant fixture is equipped with a 10ft SVT cordset and a low profile flat monopoint canopy. These stylish and functional luminaries are offered in a beautiful Satin Nickel finish.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.