
Besa Suzi Pendant, Carrera, Black Finish, 1x 100W MAX E26 Base
Mfr # 1KX-489719-BK
Zoro # G815613980
product price: $529.99
/ea
Free Shipping & Returns
Key Features
Style
Contemporary
Number of Lights
1
Dimmable
Yes
Damp/Wet Rating
Damp
Material
Brass/Steel
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
1KX-489719-BK
Zoro #
G815613980
UPC #
767893296032
Country of Origin
China
Dimensions
Height
14.5 in
Shade Diameter
4.25 in
Canopy/Fitter Diameter/Width (in Inches)
5 in
Canopy/Fitter Height (in Inches)
2.5 in
Details
Style
Contemporary
Number of Lights
1
Dimmable
Yes
Damp/Wet Rating
Damp
Material
Brass/Steel
Fixture Wattage
100W
Finish
Carrera
Voltage
120V
Item
Pendant
Shade Material
Glass
Glass Color
White
UL or ETL Listing
UL
Bulb Shape
A19
cUL or cETL Listing
cUL
Fixture Socket Type
Medium base (E26)
Pendant Maximum Drop (In Inches)
120 in
Fixture Finish
Black
Description
The Suzi is a slender yet shapely handcrafted glass with a open top and bottom. Our Carrera glass is a classic yet modern decor that gives off a soft white light. Clear molten glass is rolled in alabaster powder like frit, and then blown into shape with a semi-clear frosted white inner finish. This decor is created by rolling molten glass in small bits of white called frit. The smooth satin finish on the clear outer layer is a result of an extensive etching process. This blown glass is handcrafted by a skilled artisan, utilizing century-old techniques passed down from generation to generation. Each piece of this decor has its own artistic nature that can be individually appreciated. The cable pendant fixture is equipped with a 10ft silver aircraft cable and AWM cordset, and a dome monopoint canopy. These stylish and functional luminaries are offered in a beautiful Black finish.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.