Besa Suzi Pendant, Carrera, Black Finish, 1x 9W LED

  • Mfr # 1JT-489719-LED-BK

  • Zoro # G215613719


product price:  $427.50
/ea
Free Shipping & Returns

Key Features

Fixture Wattage
9W
Material
Brass/Steel
Dimmable
Yes
CRI
90+
Lamp Included
Yes
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
1JT-489719-LED-BK
Zoro #
G215613719
UPC #
767893291518
Country of Origin
China

Dimensions

Shade Diameter
4.25 in
Height
14.5 in
Canopy/Fitter Diameter/Width (in Inches)
5 in
Canopy/Fitter Height (in Inches)
0.625 in

Details

Fixture Wattage
9W
Material
Brass/Steel
Dimmable
Yes
CRI
90+
Lamp Included
Yes
Style
Contemporary
Rated Life
30000
Color Temperature
3000K
Lumens
800
Damp/Wet Rating
Damp
Number of Lights
1
Shade Material
Glass
Finish
Carrera
Lighting Technology
LED
Item
Pendant
Glass Color
White
Voltage
120V
Pendant Maximum Drop (In Inches)
120 in
Fixture Socket Type
GU24
Bulb Shape
A19
Fixture Finish
Black
UL or ETL Listing
UL
cUL or cETL Listing
cUL
Eco-Friendly (Y/N)
Yes

Description

The Suzi is a slender yet shapely handcrafted glass with a open top and bottom. Our Carrera glass is a classic yet modern decor that gives off a soft white light. Clear molten glass is rolled in alabaster powder like frit, and then blown into shape with a semi-clear frosted white inner finish. This decor is created by rolling molten glass in small bits of white called frit. The smooth satin finish on the clear outer layer is a result of an extensive etching process. This blown glass is handcrafted by a skilled artisan, utilizing century-old techniques passed down from generation to generation. Each piece of this decor has its own artistic nature that can be individually appreciated. The cord pendant fixture is equipped with a 10ft SVT cordset and a low profile flat monopoint canopy. These stylish and functional luminaries are offered in a beautiful Black finish.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.