Besa Suzi Pendant, Opal Matte, Black Finish, 1x 100W MAX E26 Base

  • Mfr # 1JT-489707-BK

  • Zoro # G215613832


product price: $419.99
/ea
Free Shipping & Returns

Key Features

Shade Diameter
4.25 in
Voltage
120V
Dimmable
Yes
Glass Color
White
Finish
Opal Matte
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1JT-489707-BK
Zoro #
G215613832
UPC #
767893291488
Country of Origin
China

Dimensions

Shade Diameter
4.25 in
Height
14.5 in
Canopy/Fitter Height (in Inches)
0.625 in
Canopy/Fitter Diameter/Width (in Inches)
5 in

Details

Voltage
120V
Dimmable
Yes
Glass Color
White
Finish
Opal Matte
Style
Contemporary
Fixture Wattage
100W
Material
Brass/Steel
Shade Material
Glass
Item
Pendant
Damp/Wet Rating
Damp
Number of Lights
1
Fixture Finish
Black
cUL or cETL Listing
cUL
Fixture Socket Type
Medium base (E26)
Bulb Shape
A19
Pendant Maximum Drop (In Inches)
120 in
UL or ETL Listing
UL

Description

The Suzi is a slender yet shapely handcrafted glass with a open top and bottom. Our Opal glass is a soft white cased glass that can suit any classic or modern decor. Opal has a very tranquil glow that is pleasing in appearance. The smooth satin finish on the clear outer layer is a result of an extensive etching process. This blown glass is handcrafted by a skilled artisan, utilizing century-old techniques passed down from generation to generation. The cord pendant fixture is equipped with a 10ft SVT cordset and a low profile flat monopoint canopy. These stylish and functional luminaries are offered in a beautiful Black finish.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.