Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Besa Suzi Stem Pendant, Carrera, Black Finish, 1x 100W MAX E26 Base

  • Mfr # 1TT-489719-BK

  • Zoro # G515613792


product price: $1,059.99
/ea
Free Shipping & Returns

Key Features

Finish
Carrera
Shade Material
Glass
Voltage
120V
Style
Contemporary
Height
14.5 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1TT-489719-BK
Zoro #
G515613792
UPC #
768070299488
Country of Origin
China

Dimensions

Height
14.5 in
Shade Diameter
4.25 in
Canopy/Fitter Diameter/Width (in Inches)
5 in
Canopy/Fitter Height (in Inches)
0.625 in

Details

Item
Pendant
Finish
Carrera
Shade Material
Glass
Voltage
120V
Style
Contemporary
Dimmable
Yes
Damp/Wet Rating
Damp
Glass Color
White
Number of Lights
1
Fixture Wattage
100W
Material
Brass/Steel
Fixture Finish
Black
Pendant Maximum Drop (In Inches)
120 in
cUL or cETL Listing
cUL
Fixture Socket Type
Medium base (E26)
UL or ETL Listing
UL
Bulb Shape
A19

Description

The Suzi is a slender yet shapely handcrafted glass with a open top and bottom. Our Carrera glass is a classic yet modern decor that gives off a soft white light. Clear molten glass is rolled in alabaster powder like frit, and then blown into shape with a semi-clear frosted white inner finish. This decor is created by rolling molten glass in small bits of white called frit. The smooth satin finish on the clear outer layer is a result of an extensive etching process. This blown glass is handcrafted by a skilled artisan, utilizing century-old techniques passed down from generation to generation. Each piece of this decor has its own artistic nature that can be individually appreciated. The stem pendant fixture is equipped with an adjustable telescoping section, 4 connectable stem sections 3in, 6in, 12in, and 18in and low Profile flat monopoint canopy. These stylish and functional luminaries are offered in a beautiful Black finish.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.