Besa Suzi Stem Pendant, Carrera, Black Finish, 1x 9W LED

  • Mfr # 1TT-489719-LED-BK
  • Zoro # G015613773
product price: 
$
1,054.99
/ea
Free Shipping & Returns

Key Features

Height
14.5 in
Voltage
120V
Number of Lights
1
Style
Contemporary
Shade Material
Glass
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
1TT-489719-LED-BK
Zoro #
G015613773
UPC #
768071299494
Country of Origin
China

Dimensions

Height
14.5 in
Shade Diameter
4.25 in
Canopy/Fitter Diameter/Width (in Inches)
5 in
Canopy/Fitter Height (in Inches)
0.625 in

Details

Voltage
120V
Number of Lights
1
Style
Contemporary
Shade Material
Glass
Item
Pendant
Finish
Carrera
Glass Color
White
Dimmable
Yes
CRI
90+
Lighting Technology
LED
Color Temperature
3000 K
Fixture Wattage
9W
Rated Life
30,000 hr
Lamp Included
Yes
Material
Brass/Steel
Lumens
800
Damp/Wet Rating
Damp
Pendant Maximum Drop (In Inches)
120 in
UL or ETL Listing
UL
Bulb Shape
A19
Eco-Friendly (Y/N)
Yes
Fixture Socket Type
GU24
Fixture Finish
Black
cUL or cETL Listing
cUL

Description

The Suzi is a slender yet shapely handcrafted glass with a open top and bottom. Our Carrera glass is a classic yet modern decor that gives off a soft white light. Clear molten glass is rolled in alabaster powder like frit, and then blown into shape with a semi-clear frosted white inner finish. This decor is created by rolling molten glass in small bits of white called frit. The smooth satin finish on the clear outer layer is a result of an extensive etching process. This blown glass is handcrafted by a skilled artisan, utilizing century-old techniques passed down from generation to generation. Each piece of this decor has its own artistic nature that can be individually appreciated. The stem pendant fixture is equipped with an adjustable telescoping section, 4 connectable stem sections 3in, 6in, 12in, and 18in and low Profile flat monopoint canopy. These stylish and functional luminaries are offered in a beautiful Black finish.

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.