Besa Suzi Stem Pendant, Opal Matte, Black Finish, 1x 9W LED

  • Mfr # 1TT-489707-LED-BK

  • Zoro # G415613847


product price:  $1,299.99
/ea
Free Shipping & Returns

Key Features

Voltage
120V
Lumens
800
Rated Life
30000
Height
14.5 in
CRI
90+
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1TT-489707-LED-BK
Zoro #
G415613847
UPC #
767893281618
Country of Origin
China

Dimensions

Height
14.5 in
Shade Diameter
4.25 in
Canopy/Fitter Height (in Inches)
0.625 in
Canopy/Fitter Diameter/Width (in Inches)
5 in

Details

Voltage
120V
Lumens
800
Rated Life
30000
CRI
90+
Number of Lights
1
Lamp Included
Yes
Dimmable
Yes
Finish
Opal Matte
Glass Color
White
Item
Pendant
Damp/Wet Rating
Damp
Fixture Wattage
9W
Lighting Technology
LED
Color Temperature
3000K
Shade Material
Glass
Material
Brass/Steel
Style
Contemporary
Eco-Friendly (Y/N)
Yes
Pendant Maximum Drop (In Inches)
120 in
Fixture Finish
Black
Bulb Shape
A19
UL or ETL Listing
UL
cUL or cETL Listing
cUL
Fixture Socket Type
GU24

Description

The Suzi is a slender yet shapely handcrafted glass with a open top and bottom. Our Opal glass is a soft white cased glass that can suit any classic or modern decor. Opal has a very tranquil glow that is pleasing in appearance. The smooth satin finish on the clear outer layer is a result of an extensive etching process. This blown glass is handcrafted by a skilled artisan, utilizing century-old techniques passed down from generation to generation. The stem pendant fixture is equipped with an adjustable telescoping section, 4 connectable stem sections 3in, 6in, 12in, and 18in and low Profile flat monopoint canopy. These stylish and functional luminaries are offered in a beautiful Black finish.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.