Besa Tamburo 5 Pendant, Cherry, Satin Nickel Finish, 1x 100W MAX E26 Base

  • Mfr # 1JT-4005CH-SN

  • Zoro # G615613883


product price:  $405.00
/ea
Free Shipping & Returns

Key Features

Glass Color
Beige
Shade Diameter
8.25 in
Damp/Wet Rating
Damp
Voltage
120V
Fixture Wattage
100W
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1JT-4005CH-SN
Zoro #
G615613883
UPC #
767893289492
Country of Origin
Turkey

Dimensions

Shade Diameter
8.25 in
Height
4.75 in
Canopy/Fitter Height (in Inches)
0.625 in
Canopy/Fitter Diameter/Width (in Inches)
5 in

Details

Glass Color
Beige
Damp/Wet Rating
Damp
Voltage
120V
Fixture Wattage
100W
Dimmable
Yes
Shade Material
Glass
Material
Brass/Steel
Item
Pendant
Style
Contemporary
Finish
Cherry
Number of Lights
1
Fixture Socket Type
Medium base (E26)
Pendant Maximum Drop (In Inches)
120 in
Bulb Shape
A19
cUL or cETL Listing
cUL
Fixture Finish
Satin Nickel
UL or ETL Listing
UL

Description

Tamburo is a classic open-ended cylinder of handcrafted glass, a shape that will stand the test of time. Our Cherry glass is a soft off-white cased glass that is handcrafted with spiraling strokes of dark red, emphasizing the subtle brush pattern. The reddish rippled design is subdued and harmonious. Unlit, it appears as simply a textured surface like wood grain, but when lit the texture comes alive. The smooth satin finish on the clear outer layer is a result of an extensive etching process, with the texture of the subtle brushing. This blown glass is handcrafted by a skilled artisan, utilizing century-old techniques passed down from generation to generation. The cord pendant fixture is equipped with a 10ft SVT cordset and a low profile flat monopoint canopy. These stylish and functional luminaries are offered in a beautiful Satin Nickel finish.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.