
Besa Tamburo 5 Pendant, Oak, Black Finish, 1x 100W MAX E26 Base
Mfr # 1JT-4005OK-BK
Zoro # G015614329
product price:Â $405.00
/ea
Free Shipping & Returns
Key Features
Material
Brass/Steel
Dimmable
Yes
Number of Lights
1
Height
4.75 in
Finish
Oak
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
1JT-4005OK-BK
Zoro #
G015614329
UPC #
767893289560
Country of Origin
Turkey
Dimensions
Height
4.75 in
Shade Diameter
8.25 in
Canopy/Fitter Diameter/Width (in Inches)
5 in
Canopy/Fitter Height (in Inches)
0.625 in
Details
Material
Brass/Steel
Dimmable
Yes
Number of Lights
1
Finish
Oak
Style
Contemporary
Fixture Wattage
100W
Voltage
120V
Shade Material
Glass
Item
Pendant
Damp/Wet Rating
Damp
Glass Color
Beige
UL or ETL Listing
UL
Bulb Shape
A19
Pendant Maximum Drop (In Inches)
120 in
cUL or cETL Listing
cUL
Fixture Finish
Black
Fixture Socket Type
Medium base (E26)
Description
Tamburo is a classic open-ended cylinder of handcrafted glass, a shape that will stand the test of time. Our Oak glass is a soft off-white cased glass that is handcrafted with spiraling strokes of light brown, emphasizing the subtle brush pattern. The wood-toned rippled design is subdued and harmonious. Unlit, it appears as simply a textured surface like wood grain, but when lit the texture comes alive. The smooth satin finish on the clear outer layer is a result of an extensive etching process, with the texture of the subtle brushing. This blown glass is handcrafted by a skilled artisan, utilizing century-old techniques passed down from generation to generation. The cord pendant fixture is equipped with a 10ft SVT cordset and a low profile flat monopoint canopy. These stylish and functional luminaries are offered in a beautiful Black finish.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.