Besa Tamburo 5 Pendant, Oak, Bronze Finish, 1x 11W LED

  • Mfr # 1JT-4005OK-LED-BR

  • Zoro # G915614153


product price:  $454.50
/ea
Free Shipping & Returns

Key Features

Height
4.75 in
Voltage
120V
Number of Lights
1
Style
Contemporary
Shade Material
Glass
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
1JT-4005OK-LED-BR
Zoro #
G915614153
UPC #
767893289591
Country of Origin
Türkiye

Dimensions

Height
4.75 in
Shade Diameter
8.25 in
Canopy/Fitter Height (in Inches)
0.625 in
Canopy/Fitter Diameter/Width (in Inches)
5 in

Details

Voltage
120V
Number of Lights
1
Style
Contemporary
Shade Material
Glass
Item
Pendant
Finish
Oak
Glass Color
Beige
CRI
90+
Lamp Included
Yes
Damp/Wet Rating
Damp
Color Temperature
3000K
Lighting Technology
LED
Rated Life
30000
Dimmable
Yes
Lumens
1100
Material
Brass/Steel
Fixture Wattage
11W
Fixture Socket Type
GU24
Pendant Maximum Drop (In Inches)
120 in
Bulb Shape
A19
cUL or cETL Listing
cUL
UL or ETL Listing
UL
Eco-Friendly (Y/N)
Yes
Fixture Finish
Bronze

Description

Tamburo is a classic open-ended cylinder of handcrafted glass, a shape that will stand the test of time. Our Oak glass is a soft off-white cased glass that is handcrafted with spiraling strokes of light brown, emphasizing the subtle brush pattern. The wood-toned rippled design is subdued and harmonious. Unlit, it appears as simply a textured surface like wood grain, but when lit the texture comes alive. The smooth satin finish on the clear outer layer is a result of an extensive etching process, with the texture of the subtle brushing. This blown glass is handcrafted by a skilled artisan, utilizing century-old techniques passed down from generation to generation. The cord pendant fixture is equipped with a 10ft SVT cordset and a low profile flat monopoint canopy. These stylish and functional luminaries are offered in a beautiful brushed Bronze finish.

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.