Besa Tamburo 5 Pendant, Opal Matte, Bronze Finish, 1x 100W MAX E26 Base

  • Mfr # 1JT-400507-BR

  • Zoro # G615613357


product price:  $449.99
/ea
Free Shipping & Returns

Key Features

Voltage
120V
Fixture Wattage
100W
Material
Brass/Steel
Style
Contemporary
Number of Lights
1
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1JT-400507-BR
Zoro #
G615613357
UPC #
767893289393
Country of Origin
China

Dimensions

Shade Diameter
8.25 in
Height
4.75 in
Canopy/Fitter Height (in Inches)
0.625 in
Canopy/Fitter Diameter/Width (in Inches)
5 in

Details

Voltage
120V
Fixture Wattage
100W
Material
Brass/Steel
Style
Contemporary
Number of Lights
1
Glass Color
White
Dimmable
Yes
Item
Pendant
Damp/Wet Rating
Damp
Shade Material
Glass
Finish
Opal Matte
Pendant Maximum Drop (In Inches)
120 in
Bulb Shape
A19
Fixture Finish
Bronze
cUL or cETL Listing
cUL
Fixture Socket Type
Medium base (E26)
UL or ETL Listing
UL

Description

Tamburo is a classic open-ended cylinder of handcrafted glass, a shape that will stand the test of time. Our Opal glass is a soft white cased glass that can suit any classic or modern decor. Opal has a very tranquil glow that is pleasing in appearance. The smooth satin finish on the clear outer layer is a result of an extensive etching process. This blown glass is handcrafted by a skilled artisan, utilizing century-old techniques passed down from generation to generation. The cord pendant fixture is equipped with a 10ft SVT cordset and a low profile flat monopoint canopy. These stylish and functional luminaries are offered in a beautiful brushed Bronze finish.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.