Besa Tamburo 5 Pendant, Opal Matte, Bronze Finish, 1x 11W LED

  • Mfr # 1JT-400507-LED-BR

  • Zoro # G215613542


product price:  $479.99
/ea
Free Shipping & Returns

Key Features

Fixture Wattage
11W
Color Temperature
3000K
Dimmable
Yes
Number of Lights
1
Damp/Wet Rating
Damp
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1JT-400507-LED-BR
Zoro #
G215613542
UPC #
767893289416
Country of Origin
China

Dimensions

Height
4.75 in
Shade Diameter
8.25 in
Canopy/Fitter Height (in Inches)
0.625 in
Canopy/Fitter Diameter/Width (in Inches)
5 in

Details

Fixture Wattage
11W
Color Temperature
3000K
Dimmable
Yes
Number of Lights
1
Damp/Wet Rating
Damp
Lumens
1100
Rated Life
30000
Finish
Opal Matte
Shade Material
Glass
Style
Contemporary
Lighting Technology
LED
Glass Color
White
Lamp Included
Yes
Voltage
120V
Item
Pendant
Material
Brass/Steel
CRI
90+
Bulb Shape
A19
cUL or cETL Listing
cUL
UL or ETL Listing
UL
Fixture Socket Type
GU24
Fixture Finish
Bronze
Pendant Maximum Drop (In Inches)
120 in
Eco-Friendly (Y/N)
Yes

Description

Tamburo is a classic open-ended cylinder of handcrafted glass, a shape that will stand the test of time. Our Opal glass is a soft white cased glass that can suit any classic or modern decor. Opal has a very tranquil glow that is pleasing in appearance. The smooth satin finish on the clear outer layer is a result of an extensive etching process. This blown glass is handcrafted by a skilled artisan, utilizing century-old techniques passed down from generation to generation. The cord pendant fixture is equipped with a 10ft SVT cordset and a low profile flat monopoint canopy. These stylish and functional luminaries are offered in a beautiful brushed Bronze finish.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.