
Besa Tamburo 5 Pendant, Titan, Bronze Finish, 1x 100W MAX E26 Base
Mfr # 1JT-4005TN-BR
Zoro # G915614221
product price:Â $405.00
/ea
Free Shipping & Returns
Key Features
Number of Lights
1
Voltage
120V
Fixture Wattage
100W
Height
4.75 in
Glass Color
Gray
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
1JT-4005TN-BR
Zoro #
G915614221
UPC #
767893289638
Country of Origin
Turkey
Dimensions
Height
4.75 in
Shade Diameter
8.25 in
Canopy/Fitter Diameter/Width (in Inches)
5 in
Canopy/Fitter Height (in Inches)
0.625 in
Details
Number of Lights
1
Voltage
120V
Fixture Wattage
100W
Glass Color
Gray
Shade Material
Glass
Damp/Wet Rating
Damp
Material
Brass/Steel
Dimmable
Yes
Finish
Titan
Item
Pendant
Style
Contemporary
Bulb Shape
A19
cUL or cETL Listing
cUL
Fixture Socket Type
Medium base (E26)
Fixture Finish
Bronze
Pendant Maximum Drop (In Inches)
120 in
UL or ETL Listing
UL
Description
Tamburo is a classic open-ended cylinder of handcrafted glass, a shape that will stand the test of time. Our Titan glass is a soft off-white cased glass that is handcrafted with spiraling strokes of silver, emphasizing the subtle brush pattern. The silvery rippled design is subdued and harmonious. Unlit, it appears as simply a textured surface like spun silk, but when lit the texture comes alive. The smooth satin finish on the clear outer layer is a result of an extensive etching process, with the texture of the subtle brushing. This blown glass is handcrafted by a skilled artisan, utilizing century-old techniques passed down from generation to generation. The cord pendant fixture is equipped with a 10ft SVT cordset and a low profile flat monopoint canopy. These stylish and functional luminaries are offered in a beautiful brushed Bronze finish.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.