Shop BESA LIGHTING
See all product information
Create Account
Besa Tamburo 5 Pendant, Titan, Satin Nickel Finish, 1x 11W LED
- Mfr # 1JT-4005TN-LED-SN
- Zoro # G815614062
product price:Â
$
454.50
/ea
Free Shipping & Returns
Key Features
Height
4.75 in
Voltage
120V
Number of Lights
1
Style
Contemporary
Shade Material
Glass
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 1JT-4005TN-LED-SN
- Zoro #
- G815614062
- UPC #
- 767893289669
- Country of Origin
- Türkiye
- Voltage
- 120V
- Number of Lights
- 1
- Style
- Contemporary
- Shade Material
- Glass
- Item
- Pendant
- Finish
- Titan
- Glass Color
- Gray
- Lumens
- 1100
- Dimmable
- Yes
- Material
- Brass/Steel
- Lamp Included
- Yes
- Damp/Wet Rating
- Damp
- CRI
- 90+
- Lighting Technology
- LED
- Color Temperature
- 3000 K
- Rated Life
- 30,000 hr
- Fixture Wattage
- 11W
- Fixture Finish
- Satin Nickel
- Eco-Friendly (Y/N)
- Yes
- UL or ETL Listing
- UL
- cUL or cETL Listing
- cUL
- Bulb Shape
- A19
- Fixture Socket Type
- GU24
- Pendant Maximum Drop (In Inches)
- 120 in
Dimensions
- Height
- 4.75 in
- Shade Diameter
- 8.25 in
- Canopy/Fitter Height (in Inches)
- 0.625 in
- Canopy/Fitter Diameter/Width (in Inches)
- 5 in
Description
Tamburo is a classic open-ended cylinder of handcrafted glass, a shape that will stand the test of time. Our Titan glass is a soft off-white cased glass that is handcrafted with spiraling strokes of silver, emphasizing the subtle brush pattern. The silvery rippled design is subdued and harmonious. Unlit, it appears as simply a textured surface like spun silk, but when lit the texture comes alive. The smooth satin finish on the clear outer layer is a result of an extensive etching process, with the texture of the subtle brushing. This blown glass is handcrafted by a skilled artisan, utilizing century-old techniques passed down from generation to generation. The cord pendant fixture is equipped with a 10ft SVT cordset and a low profile flat monopoint canopy. These stylish and functional luminaries are offered in a beautiful Satin Nickel finish.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.