Besa Tamburo 5 Stem Pendant, Chalk, Black Finish, 1x 11W LED

  • Mfr # 1TT-4005KR-LED-BK

  • Zoro # G115614359


product price:  $1,168.99
/ea
Free Shipping & Returns

Key Features

Shade Diameter
8.25 in
Rated Life
30000
Lamp Included
Yes
Height
4.75 in
Material
Brass/Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
1TT-4005KR-LED-BK
Zoro #
G115614359
UPC #
767893297602
Country of Origin
Türkiye

Dimensions

Shade Diameter
8.25 in
Height
4.75 in
Canopy/Fitter Height (in Inches)
0.625 in
Canopy/Fitter Diameter/Width (in Inches)
5 in

Details

Rated Life
30000
Lamp Included
Yes
Material
Brass/Steel
Damp/Wet Rating
Damp
Style
Contemporary
Shade Material
Glass
CRI
90+
Item
Pendant
Voltage
120V
Number of Lights
1
Glass Color
White
Fixture Wattage
11W
Finish
Chalk
Lighting Technology
LED
Lumens
1100
Color Temperature
3000K
Dimmable
Yes
Fixture Finish
Black
Pendant Maximum Drop (In Inches)
39 in
UL or ETL Listing
UL
Eco-Friendly (Y/N)
Yes
Bulb Shape
A19
cUL or cETL Listing
cUL
Fixture Socket Type
GU24

Description

Tamburo is a classic open-ended cylinder of handcrafted glass, a shape that will stand the test of time. Our Chalk glass is a soft white opal cased glass that is handcrafted with spiraling strokes of off-white color, emphasizing the subtle brush pattern. The silvery rippled design is subdued and harmonious. Unlit, it appears as simply a textured surface like spun silk, but when lit the texture comes alive. The smooth satin finish on the clear outer layer is a result of an extensive etching process, with the texture of the subtle brushing. This blown glass is handcrafted by a skilled artisan, utilizing century-old techniques passed down from generation to generation. The stem pendant fixture is equipped with an adjustable telescoping section, 4 connectable stem sections 3in, 6in, 12in, and 18in and low Profile flat monopoint canopy. These stylish and functional luminaries are offered in a beautiful Black finish.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.