Shop BESA LIGHTING

Besa Tamburo 5 Stem Pendant, Chalk, Satin Nickel Finish, 1x 11W LED

  • Mfr # 1TT-4005KR-LED-SN
  • Zoro # G115614496

product price: 
$
1,117.99
/ea
Free Shipping & Returns

Key Features

Height
4.75 in
Voltage
120V
Number of Lights
1
Style
Contemporary
Shade Material
Glass
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
1TT-4005KR-LED-SN
Zoro #
G115614496
UPC #
767893297626
Country of Origin
Türkiye

Dimensions

Height
4.75 in
Shade Diameter
8.25 in
Canopy/Fitter Diameter/Width (in Inches)
5 in
Canopy/Fitter Height (in Inches)
0.625 in

Details

Voltage
120V
Number of Lights
1
Style
Contemporary
Shade Material
Glass
Item
Pendant
Finish
Chalk
Glass Color
White
Damp/Wet Rating
Damp
CRI
90+
Lumens
1100
Lighting Technology
LED
Fixture Wattage
11W
Color Temperature
3000 K
Rated Life
30,000 hr
Lamp Included
Yes
Material
Brass/Steel
Dimmable
Yes
Eco-Friendly (Y/N)
Yes
Fixture Finish
Satin Nickel
UL or ETL Listing
UL
Pendant Maximum Drop (In Inches)
39 in
cUL or cETL Listing
cUL
Fixture Socket Type
GU24
Bulb Shape
A19

Description

Tamburo is a classic open-ended cylinder of handcrafted glass, a shape that will stand the test of time. Our Chalk glass is a soft white opal cased glass that is handcrafted with spiraling strokes of off-white color, emphasizing the subtle brush pattern. The silvery rippled design is subdued and harmonious. Unlit, it appears as simply a textured surface like spun silk, but when lit the texture comes alive. The smooth satin finish on the clear outer layer is a result of an extensive etching process, with the texture of the subtle brushing. This blown glass is handcrafted by a skilled artisan, utilizing century-old techniques passed down from generation to generation. The stem pendant fixture is equipped with an adjustable telescoping section, 4 connectable stem sections 3in, 6in, 12in, and 18in and low Profile flat monopoint canopy. These stylish and functional luminaries are offered in a beautiful Satin Nickel finish.

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.

Explore more products