Besa Tamburo 5 Stem Pendant, Cherry, Satin Nickel Finish, 1x 11W LED

  • Mfr # 1TT-4005CH-LED-SN

  • Zoro # G915614580


product price:  $1,168.99
/ea
Free Shipping & Returns

Key Features

Dimmable
Yes
CRI
90+
Lighting Technology
LED
Shade Material
Glass
Number of Lights
1
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
1TT-4005CH-LED-SN
Zoro #
G915614580
UPC #
767893297565
Country of Origin
Türkiye

Dimensions

Shade Diameter
8.25 in
Height
4.75 in
Canopy/Fitter Height (in Inches)
0.625 in
Canopy/Fitter Diameter/Width (in Inches)
5 in

Details

Dimmable
Yes
CRI
90+
Lighting Technology
LED
Shade Material
Glass
Number of Lights
1
Rated Life
30000
Lumens
1100
Damp/Wet Rating
Damp
Lamp Included
Yes
Glass Color
Beige
Style
Contemporary
Voltage
120V
Fixture Wattage
11W
Item
Pendant
Color Temperature
3000K
Material
Brass/Steel
Finish
Cherry
cUL or cETL Listing
cUL
Bulb Shape
A19
UL or ETL Listing
UL
Fixture Socket Type
GU24
Fixture Finish
Satin Nickel
Eco-Friendly (Y/N)
Yes
Pendant Maximum Drop (In Inches)
39 in

Description

Tamburo is a classic open-ended cylinder of handcrafted glass, a shape that will stand the test of time. Our Cherry glass is a soft off-white cased glass that is handcrafted with spiraling strokes of dark red, emphasizing the subtle brush pattern. The reddish rippled design is subdued and harmonious. Unlit, it appears as simply a textured surface like wood grain, but when lit the texture comes alive. The smooth satin finish on the clear outer layer is a result of an extensive etching process, with the texture of the subtle brushing. This blown glass is handcrafted by a skilled artisan, utilizing century-old techniques passed down from generation to generation. The stem pendant fixture is equipped with an adjustable telescoping section, 4 connectable stem sections 3in, 6in, 12in, and 18in and low Profile flat monopoint canopy. These stylish and functional luminaries are offered in a beautiful Satin Nickel finish.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.