Besa Tamburo 5 Stem Pendant, Oak, Bronze Finish, 1x 100W MAX E26 Base

  • Mfr # 1TT-4005OK-BR

  • Zoro # G215614426


product price:  $1,119.99
/ea
Free Shipping & Returns

Key Features

Material
Brass/Steel
Shade Material
Glass
Finish
Oak
Fixture Wattage
100W
Number of Lights
1
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
1TT-4005OK-BR
Zoro #
G215614426
UPC #
767893297657
Country of Origin
Turkey

Dimensions

Shade Diameter
8.25 in
Height
4.75 in
Canopy/Fitter Diameter/Width (in Inches)
5 in
Canopy/Fitter Height (in Inches)
0.625 in

Details

Material
Brass/Steel
Item
Pendant
Shade Material
Glass
Finish
Oak
Fixture Wattage
100W
Number of Lights
1
Style
Contemporary
Glass Color
Beige
Damp/Wet Rating
Damp
Dimmable
Yes
Voltage
120V
Fixture Finish
Bronze
Pendant Maximum Drop (In Inches)
39 in
Bulb Shape
A19
Fixture Socket Type
Medium base (E26)
UL or ETL Listing
UL
cUL or cETL Listing
cUL

Description

Tamburo is a classic open-ended cylinder of handcrafted glass, a shape that will stand the test of time. Our Oak glass is a soft off-white cased glass that is handcrafted with spiraling strokes of light brown, emphasizing the subtle brush pattern. The wood-toned rippled design is subdued and harmonious. Unlit, it appears as simply a textured surface like wood grain, but when lit the texture comes alive. The smooth satin finish on the clear outer layer is a result of an extensive etching process, with the texture of the subtle brushing. This blown glass is handcrafted by a skilled artisan, utilizing century-old techniques passed down from generation to generation. The stem pendant fixture is equipped with an adjustable telescoping section, 4 connectable stem sections 3in, 6in, 12in, and 18in and low Profile flat monopoint canopy. These stylish and functional luminaries are offered in a beautiful brushed Bronze finish.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.