Besa Tamburo 5 Stem Pendant, Oak, Bronze Finish, 1x 11W LED

  • Mfr # 1TT-4005OK-LED-BR

  • Zoro # G215615003


product price:  $1,168.99
/ea
Free Shipping & Returns

Key Features

Shade Diameter
8.25 in
Number of Lights
1
Material
Brass/Steel
CRI
90+
Style
Contemporary
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
1TT-4005OK-LED-BR
Zoro #
G215615003
UPC #
767893297671
Country of Origin
Türkiye

Dimensions

Shade Diameter
8.25 in
Height
4.75 in
Canopy/Fitter Diameter/Width (in Inches)
5 in
Canopy/Fitter Height (in Inches)
0.625 in

Details

Item
Pendant
Number of Lights
1
Material
Brass/Steel
CRI
90+
Style
Contemporary
Lumens
1100
Dimmable
Yes
Shade Material
Glass
Finish
Oak
Damp/Wet Rating
Damp
Fixture Wattage
11W
Glass Color
Beige
Lamp Included
Yes
Lighting Technology
LED
Rated Life
30000
Voltage
120V
Color Temperature
3000K
Pendant Maximum Drop (In Inches)
39 in
Fixture Finish
Bronze
Eco-Friendly (Y/N)
Yes
Bulb Shape
A19
UL or ETL Listing
UL
cUL or cETL Listing
cUL
Fixture Socket Type
GU24

Description

Tamburo is a classic open-ended cylinder of handcrafted glass, a shape that will stand the test of time. Our Oak glass is a soft off-white cased glass that is handcrafted with spiraling strokes of light brown, emphasizing the subtle brush pattern. The wood-toned rippled design is subdued and harmonious. Unlit, it appears as simply a textured surface like wood grain, but when lit the texture comes alive. The smooth satin finish on the clear outer layer is a result of an extensive etching process, with the texture of the subtle brushing. This blown glass is handcrafted by a skilled artisan, utilizing century-old techniques passed down from generation to generation. The stem pendant fixture is equipped with an adjustable telescoping section, 4 connectable stem sections 3in, 6in, 12in, and 18in and low Profile flat monopoint canopy. These stylish and functional luminaries are offered in a beautiful brushed Bronze finish.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.