Besa Tamburo 5 Stem Pendant, Opal Matte, Satin Nickel Finish, 1x 100W MAX E26 Base

  • Mfr # 1TT-400507-SN

  • Zoro # G315614739


product price:  $1,120.99
/ea
Free Shipping & Returns

Key Features

Shade Diameter
8.25 in
Style
Contemporary
Material
Brass/Steel
Shade Material
Glass
Voltage
120V
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
1TT-400507-SN
Zoro #
G315614739
UPC #
767893297510
Country of Origin
China

Dimensions

Shade Diameter
8.25 in
Height
4.75 in
Canopy/Fitter Height (in Inches)
0.625 in
Canopy/Fitter Diameter/Width (in Inches)
5 in

Details

Item
Pendant
Style
Contemporary
Material
Brass/Steel
Shade Material
Glass
Voltage
120V
Fixture Wattage
100W
Finish
Opal Matte
Dimmable
Yes
Glass Color
White
Number of Lights
1
Damp/Wet Rating
Damp
Bulb Shape
A19
cUL or cETL Listing
cUL
Fixture Socket Type
Medium base (E26)
UL or ETL Listing
UL
Fixture Finish
Satin Nickel
Pendant Maximum Drop (In Inches)
39 in

Description

Tamburo is a classic open-ended cylinder of handcrafted glass, a shape that will stand the test of time. Our Opal glass is a soft white cased glass that can suit any classic or modern decor. Opal has a very tranquil glow that is pleasing in appearance. The smooth satin finish on the clear outer layer is a result of an extensive etching process. This blown glass is handcrafted by a skilled artisan, utilizing century-old techniques passed down from generation to generation. The stem pendant fixture is equipped with an adjustable telescoping section, 4 connectable stem sections 3in, 6in, 12in, and 18in and low Profile flat monopoint canopy. These stylish and functional luminaries are offered in a beautiful Satin Nickel finish.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.