
Besa Tamburo 5 Stem Pendant, Titan, Bronze Finish, 1x 100W MAX E26 Base
Mfr # 1TT-4005TN-BR
Zoro # G315614852
product price:Â $1,119.99
/ea
Free Shipping & Returns
Key Features
Material
Brass/Steel
Damp/Wet Rating
Damp
Voltage
120V
Style
Contemporary
Dimmable
Yes
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
1TT-4005TN-BR
Zoro #
G315614852
UPC #
767893297718
Country of Origin
Turkey
Dimensions
Height
4.75 in
Shade Diameter
8.25 in
Canopy/Fitter Height (in Inches)
0.625 in
Canopy/Fitter Diameter/Width (in Inches)
5 in
Details
Material
Brass/Steel
Damp/Wet Rating
Damp
Voltage
120V
Style
Contemporary
Dimmable
Yes
Number of Lights
1
Glass Color
Gray
Finish
Titan
Item
Pendant
Shade Material
Glass
Fixture Wattage
100W
Bulb Shape
A19
Fixture Finish
Bronze
Pendant Maximum Drop (In Inches)
39 in
cUL or cETL Listing
cUL
Fixture Socket Type
Medium base (E26)
UL or ETL Listing
UL
Description
Tamburo is a classic open-ended cylinder of handcrafted glass, a shape that will stand the test of time. Our Titan glass is a soft off-white cased glass that is handcrafted with spiraling strokes of silver, emphasizing the subtle brush pattern. The silvery rippled design is subdued and harmonious. Unlit, it appears as simply a textured surface like spun silk, but when lit the texture comes alive. The smooth satin finish on the clear outer layer is a result of an extensive etching process, with the texture of the subtle brushing. This blown glass is handcrafted by a skilled artisan, utilizing century-old techniques passed down from generation to generation. The stem pendant fixture is equipped with an adjustable telescoping section, 4 connectable stem sections 3in, 6in, 12in, and 18in and low Profile flat monopoint canopy. These stylish and functional luminaries are offered in a beautiful brushed Bronze finish.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.