Besa Tamburo 8 Cable Pendant, Chalk, Black Finish, 1x 100W MAX E26 Base

  • Mfr # 1KG-4006KR-BK

  • Zoro # G615614583


product price:  $576.00
/ea
Free Shipping & Returns

Key Features

Finish
Chalk
Style
Contemporary
Dimmable
Yes
Damp/Wet Rating
Damp
Shade Diameter
7.875 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
1KG-4006KR-BK
Zoro #
G615614583
UPC #
767893294618
Country of Origin
Turkey

Dimensions

Shade Diameter
7.875 in
Height
9.875 in
Canopy/Fitter Height (in Inches)
1 in
Canopy/Fitter Diameter/Width (in Inches)
5.5 in

Details

Finish
Chalk
Style
Contemporary
Dimmable
Yes
Damp/Wet Rating
Damp
Number of Lights
1
Voltage
120V
Glass Color
White
Material
Brass/Steel
Fixture Wattage
100W
Shade Material
Glass
Item
Pendant
Fixture Socket Type
Medium base (E26)
Bulb Shape
A19
Fixture Finish
Black
cUL or cETL Listing
cUL
UL or ETL Listing
UL
Pendant Maximum Drop (In Inches)
120 in

Description

Tamburo is a classic open-ended cylinder of handcrafted glass, a shape that will stand the test of time. Our Chalk glass is a soft white opal cased glass that is handcrafted with spiraling strokes of off-white color, emphasizing the subtle brush pattern. The silvery rippled design is subdued and harmonious. Unlit, it appears as simply a textured surface like spun silk, but when lit the texture comes alive. The smooth satin finish on the clear outer layer is a result of an extensive etching process, with the texture of the subtle brushing. This blown glass is handcrafted by a skilled artisan, utilizing century-old techniques passed down from generation to generation. The cable pendant fixture is equipped with three 3 10ft silver aircraft cables and 10ft AWM cordset, and a low profile flat monopoint canopy. These stylish and functional luminaries are offered in a beautiful Black finish.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.