Besa Tamburo 8 Cable Pendant, Cherry, Black Finish, 1x 11W LED
- Mfr # 1KG-4006CH-LED-BK
- Zoro # G215614785
product price:Â
$
625.50
/ea
Free Shipping & Returns
Key Features
Height
9.875 in
Voltage
120V
Number of Lights
1
Style
Contemporary
Shade Material
Glass
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 1KG-4006CH-LED-BK
- Zoro #
- G215614785
- UPC #
- 767893294540
- Country of Origin
- Türkiye
- Voltage
- 120V
- Number of Lights
- 1
- Style
- Contemporary
- Shade Material
- Glass
- Item
- Pendant
- Finish
- Cherry
- Glass Color
- Beige
- Fixture Wattage
- 11W
- Lumens
- 1100
- Dimmable
- Yes
- Damp/Wet Rating
- Damp
- Material
- Brass/Steel
- Lamp Included
- Yes
- CRI
- 90+
- Lighting Technology
- LED
- Color Temperature
- 3000 K
- Rated Life
- 30,000 hr
- Eco-Friendly (Y/N)
- Yes
- cUL or cETL Listing
- cUL
- Bulb Shape
- A19
- Pendant Maximum Drop (In Inches)
- 120 in
- Fixture Socket Type
- GU24
- Fixture Finish
- Black
- UL or ETL Listing
- UL
Dimensions
- Height
- 9.875 in
- Shade Diameter
- 7.875 in
- Canopy/Fitter Diameter/Width (in Inches)
- 5.5 in
- Canopy/Fitter Height (in Inches)
- 1 in
Description
Tamburo is a classic open-ended cylinder of handcrafted glass, a shape that will stand the test of time. Our Cherry glass is a soft off-white cased glass that is handcrafted with spiraling strokes of dark red, emphasizing the subtle brush pattern. The reddish rippled design is subdued and harmonious. Unlit, it appears as simply a textured surface like wood grain, but when lit the texture comes alive. The smooth satin finish on the clear outer layer is a result of an extensive etching process, with the texture of the subtle brushing. This blown glass is handcrafted by a skilled artisan, utilizing century-old techniques passed down from generation to generation. The cable pendant fixture is equipped with three 3 10ft silver aircraft cables and 10ft AWM cordset, and a low profile flat monopoint canopy. These stylish and functional luminaries are offered in a beautiful Black finish.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.