
Besa Tamburo 8 Cable Pendant, Clear Stone, Black Finish, 1x 100W MAX E26 Base
Mfr # 1KG-400600-BK
Zoro # G015614213
product price:Â $576.00
/ea
Free Shipping & Returns
Key Features
Material
Brass/Steel
Voltage
120V
Height
9.875 in
Shade Diameter
7.875 in
Style
Contemporary
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
1KG-400600-BK
Zoro #
G015614213
UPC #
767893294496
Country of Origin
China
Dimensions
Height
9.875 in
Shade Diameter
7.875 in
Canopy/Fitter Height (in Inches)
1 in
Canopy/Fitter Diameter/Width (in Inches)
5.5 in
Details
Item
Pendant
Material
Brass/Steel
Voltage
120V
Style
Contemporary
Fixture Wattage
100W
Shade Material
Glass
Glass Color
Clear
Finish
Clear Stone
Damp/Wet Rating
Damp
Number of Lights
1
Dimmable
Yes
Pendant Maximum Drop (In Inches)
120 in
UL or ETL Listing
UL
Bulb Shape
A19
Fixture Finish
Black
Fixture Socket Type
Medium base (E26)
cUL or cETL Listing
cUL
Description
Tamburo is a classic open-ended cylinder of handcrafted glass, a shape that will stand the test of time. Our Clear Stone glass is a clear blown glass with an outer texture of coarse sandstone. Inspired by the elements of nature, the appearance of the surface resembles the beautiful cut patterning melting ice over a rock formation. This blown glass is handcrafted by a skilled artisan, utilizing century old techniques that have been passed down from generation to generation. Each piece of this decor has its own artistic nature that can be individually appreciated. The cable pendant fixture is equipped with three 3 10ft silver aircraft cables and 10ft AWM cordset, and a low profile flat monopoint canopy. These stylish and functional luminaries are offered in a beautiful Black finish.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.