
Besa Tamburo 8 Cable Pendant, Glitter Stone, Black Finish, 1x 100W MAX E26 Base
Mfr # 1KG-4006GL-BK
Zoro # G915614672
product price: $630.00
/ea
Free Shipping & Returns
Key Features
Damp/Wet Rating
Damp
Finish
Glitter Stone
Shade Diameter
7.875 in
Height
9.875 in
Dimmable
Yes
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
1KG-4006GL-BK
Zoro #
G915614672
UPC #
767893294571
Country of Origin
Turkey
Dimensions
Shade Diameter
7.875 in
Height
9.875 in
Canopy/Fitter Height (in Inches)
1 in
Canopy/Fitter Diameter/Width (in Inches)
5.5 in
Details
Damp/Wet Rating
Damp
Finish
Glitter Stone
Item
Pendant
Dimmable
Yes
Material
Brass/Steel
Shade Material
Glass
Fixture Wattage
100W
Number of Lights
1
Voltage
120V
Glass Color
Crystal
Style
Contemporary
UL or ETL Listing
UL
Pendant Maximum Drop (In Inches)
120 in
Fixture Finish
Black
cUL or cETL Listing
cUL
Bulb Shape
A19
Fixture Socket Type
Medium base (E26)
Eco-Friendly (Y/N)
Yes
Description
Tamburo is a classic open-ended cylinder of handcrafted glass, a shape that will stand the test of time. Our Glitter Stone glass is a clear blown glass with an outer texture of coarse sandstone. Inspired by the elements of nature, the appearance of the surface resembles the beautiful cut patterning melting ice over a rock formation. Then a technologically advanced crystal coating is applied to the inside. The coating contains multiple micro-layers of glass particles that create unique prismatic optical properties, which effectively alter both the reflected and transmitted light. So unlit, it appears like a frosted glass; when lit, it becomes alive with dazzling light effects. This blown glass is handcrafted by a skilled artisan, utilizing century old techniques that have been passed down from generation to generation. Each piece of this decor has its own artistic nature that can be individually appreciated. The cable pendant fixture is equipped with three 3 10ft silver aircraft cables and 10ft AWM cordset, and a low profile flat monopoint canopy. These stylish and functional luminaries are offered in a beautiful Black finish.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.