Besa Tamburo 8 Cable Pendant, Glitter Stone, Black Finish, 1x 11W LED

  • Mfr # 1KG-4006GL-LED-BK

  • Zoro # G115614830


product price:  $679.50
/ea
Free Shipping & Returns

Key Features

Dimmable
Yes
CRI
90+
Rated Life
30000
Fixture Wattage
11W
Height
9.875 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
1KG-4006GL-LED-BK
Zoro #
G115614830
UPC #
767893294588
Country of Origin
Turkey

Dimensions

Height
9.875 in
Shade Diameter
7.875 in
Canopy/Fitter Diameter/Width (in Inches)
5.5 in
Canopy/Fitter Height (in Inches)
1 in

Details

Dimmable
Yes
Item
Pendant
CRI
90+
Rated Life
30000
Fixture Wattage
11W
Damp/Wet Rating
Damp
Lighting Technology
LED
Color Temperature
3000K
Shade Material
Glass
Finish
Glitter Stone
Style
Contemporary
Glass Color
Crystal
Lumens
1100
Voltage
120V
Lamp Included
Yes
Number of Lights
1
Material
Brass/Steel
Eco-Friendly (Y/N)
Yes
UL or ETL Listing
UL
Fixture Finish
Black
Pendant Maximum Drop (In Inches)
120 in
cUL or cETL Listing
cUL
Fixture Socket Type
GU24
Bulb Shape
A19

Description

Tamburo is a classic open-ended cylinder of handcrafted glass, a shape that will stand the test of time. Our Glitter Stone glass is a clear blown glass with an outer texture of coarse sandstone. Inspired by the elements of nature, the appearance of the surface resembles the beautiful cut patterning melting ice over a rock formation. Then a technologically advanced crystal coating is applied to the inside. The coating contains multiple micro-layers of glass particles that create unique prismatic optical properties, which effectively alter both the reflected and transmitted light. So unlit, it appears like a frosted glass; when lit, it becomes alive with dazzling light effects. This blown glass is handcrafted by a skilled artisan, utilizing century old techniques that have been passed down from generation to generation. Each piece of this decor has its own artistic nature that can be individually appreciated. The cable pendant fixture is equipped with three 3 10ft silver aircraft cables and 10ft AWM cordset, and a low profile flat monopoint canopy. These stylish and functional luminaries are offered in a beautiful Black finish.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.