Besa Tamburo 8 Cable Pendant, Oak, Black Finish, 1x 11W LED

  • Mfr # 1KG-4006OK-LED-BK

  • Zoro # G515614638


product price:  $625.50
/ea
Free Shipping & Returns

Key Features

Number of Lights
1
Shade Material
Glass
Finish
Oak
CRI
90+
Dimmable
Yes
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
1KG-4006OK-LED-BK
Zoro #
G515614638
UPC #
767893294649
Country of Origin
Türkiye

Dimensions

Height
9.875 in
Shade Diameter
7.875 in
Canopy/Fitter Diameter/Width (in Inches)
5.5 in
Canopy/Fitter Height (in Inches)
1 in

Details

Number of Lights
1
Shade Material
Glass
Item
Pendant
Finish
Oak
CRI
90+
Dimmable
Yes
Lumens
1100
Fixture Wattage
11W
Material
Brass/Steel
Rated Life
30000
Voltage
120V
Glass Color
Beige
Lamp Included
Yes
Damp/Wet Rating
Damp
Lighting Technology
LED
Style
Contemporary
Color Temperature
3000K
Fixture Socket Type
GU24
cUL or cETL Listing
cUL
UL or ETL Listing
UL
Bulb Shape
A19
Pendant Maximum Drop (In Inches)
120 in
Eco-Friendly (Y/N)
Yes
Fixture Finish
Black

Description

Tamburo is a classic open-ended cylinder of handcrafted glass, a shape that will stand the test of time. Our Oak glass is a soft off-white cased glass that is handcrafted with spiraling strokes of light brown, emphasizing the subtle brush pattern. The wood-toned rippled design is subdued and harmonious. Unlit, it appears as simply a textured surface like wood grain, but when lit the texture comes alive. The smooth satin finish on the clear outer layer is a result of an extensive etching process, with the texture of the subtle brushing. This blown glass is handcrafted by a skilled artisan, utilizing century-old techniques passed down from generation to generation. The cable pendant fixture is equipped with three 3 10ft silver aircraft cables and 10ft AWM cordset, and a low profile flat monopoint canopy. These stylish and functional luminaries are offered in a beautiful Black finish.

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.