
Besa Tamburo 8 Cable Pendant, Opal Matte, Black Finish, 1x 100W MAX E26 Base
Mfr # 1KG-400607-BK
Zoro # G915614085
product price: $639.99
/ea
Free Shipping & Returns
Key Features
Height
9.875 in
Shade Material
Glass
Style
Contemporary
Finish
Opal Matte
Dimmable
Yes
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
1KG-400607-BK
Zoro #
G915614085
UPC #
767893294519
Country of Origin
China
Dimensions
Height
9.875 in
Shade Diameter
7.875 in
Canopy/Fitter Diameter/Width (in Inches)
5.5 in
Canopy/Fitter Height (in Inches)
1 in
Details
Item
Pendant
Shade Material
Glass
Style
Contemporary
Finish
Opal Matte
Dimmable
Yes
Voltage
120V
Number of Lights
1
Glass Color
White
Fixture Wattage
100W
Material
Brass/Steel
Damp/Wet Rating
Damp
UL or ETL Listing
UL
Bulb Shape
A19
Eco-Friendly (Y/N)
Yes
Pendant Maximum Drop (In Inches)
120 in
Fixture Socket Type
Medium base (E26)
cUL or cETL Listing
cUL
Fixture Finish
Black
Description
Tamburo is a classic open-ended cylinder of handcrafted glass, a shape that will stand the test of time. Our Opal glass is a soft white cased glass that can suit any classic or modern decor. Opal has a very tranquil glow that is pleasing in appearance. The smooth satin finish on the clear outer layer is a result of an extensive etching process. This blown glass is handcrafted by a skilled artisan, utilizing century-old techniques passed down from generation to generation. The cable pendant fixture is equipped with three 3 10ft silver aircraft cables and 10ft AWM cordset, and a low profile flat monopoint canopy. These stylish and functional luminaries are offered in a beautiful Black finish.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.