Besa Tamburo 8 Cable Pendant, Opal Matte, Black Finish, 1x 11W LED

  • Mfr # 1KG-400607-LED-BK

  • Zoro # G915614054


product price:  $626.99
/ea
Free Shipping & Returns

Key Features

Number of Lights
1
CRI
90+
Rated Life
30000
Fixture Wattage
11W
Voltage
120V
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1KG-400607-LED-BK
Zoro #
G915614054
UPC #
767893294526
Country of Origin
China

Dimensions

Shade Diameter
7.875 in
Height
9.875 in
Canopy/Fitter Diameter/Width (in Inches)
5.5 in
Canopy/Fitter Height (in Inches)
1 in

Details

Number of Lights
1
CRI
90+
Rated Life
30000
Fixture Wattage
11W
Voltage
120V
Style
Contemporary
Material
Brass/Steel
Lumens
1100
Lamp Included
Yes
Finish
Opal Matte
Dimmable
Yes
Shade Material
Glass
Glass Color
White
Color Temperature
3000K
Lighting Technology
LED
Item
Pendant
Damp/Wet Rating
Damp
Pendant Maximum Drop (In Inches)
120 in
Eco-Friendly (Y/N)
Yes
UL or ETL Listing
UL
Fixture Finish
Black
cUL or cETL Listing
cUL
Bulb Shape
A19
Fixture Socket Type
GU24

Description

Tamburo is a classic open-ended cylinder of handcrafted glass, a shape that will stand the test of time. Our Opal glass is a soft white cased glass that can suit any classic or modern decor. Opal has a very tranquil glow that is pleasing in appearance. The smooth satin finish on the clear outer layer is a result of an extensive etching process. This blown glass is handcrafted by a skilled artisan, utilizing century-old techniques passed down from generation to generation. The cable pendant fixture is equipped with three 3 10ft silver aircraft cables and 10ft AWM cordset, and a low profile flat monopoint canopy. These stylish and functional luminaries are offered in a beautiful Black finish.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.