Besa Tamburo 8 Cable Pendant, Stone Copper Foil, Black Finish, 1x 11W LED

  • Mfr # 1KG-4006CS-LED-BK

  • Zoro # G815614703


product price:  $679.50
/ea
Free Shipping & Returns

Key Features

Rated Life
30000
Style
Contemporary
Voltage
120V
Shade Material
Glass
Lamp Included
Yes
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
1KG-4006CS-LED-BK
Zoro #
G815614703
UPC #
767893294564
Country of Origin
Turkey

Dimensions

Height
9.875 in
Shade Diameter
7.875 in
Canopy/Fitter Height (in Inches)
1 in
Canopy/Fitter Diameter/Width (in Inches)
5.5 in

Details

Rated Life
30000
Style
Contemporary
Voltage
120V
Shade Material
Glass
Lamp Included
Yes
Material
Brass/Steel
Lumens
1100
Glass Color
Copper
Damp/Wet Rating
Damp
Item
Pendant
Dimmable
Yes
CRI
90+
Color Temperature
3000K
Fixture Wattage
11W
Lighting Technology
LED
Finish
Stone Copper Foil
Number of Lights
1
Fixture Socket Type
GU24
UL or ETL Listing
UL
Bulb Shape
A19
Eco-Friendly (Y/N)
Yes
Fixture Finish
Black
Pendant Maximum Drop (In Inches)
120 in
cUL or cETL Listing
cUL

Description

Tamburo is a classic open-ended cylinder of handcrafted glass, a shape that will stand the test of time. Our Stone Copper Foil glass is a clear blown glass with an outer texture of coarse sandstone, with distressed metal foil hand applied to the inside. Inspired by the elements of nature, the appearance of the surface resembles the beautiful cut patterning of a rock formation. This blown glass is handcrafted by a skilled artisan, utilizing century-old techniques passed down from generation to generation. Each piece of this decor has its own artistic nature that can be individually appreciated. The cable pendant fixture is equipped with three 3 10ft silver aircraft cables and 10ft AWM cordset, and a low profile flat monopoint canopy. These stylish and functional luminaries are offered in a beautiful Black finish.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.