Besa Tamburo 8 Cable Pendant, Stone Gold Foil, Black Finish, 1x 100W MAX E26 Base

  • Mfr # 1KG-4006GS-BK

  • Zoro # G515614706


product price:  $630.00
/ea
Free Shipping & Returns

Key Features

Height
9.875 in
Voltage
120V
Number of Lights
1
Style
Contemporary
Shade Material
Glass
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
1KG-4006GS-BK
Zoro #
G515614706
UPC #
767893294595
Country of Origin
Türkiye

Dimensions

Height
9.875 in
Shade Diameter
7.875 in
Canopy/Fitter Diameter/Width (in Inches)
5.5 in
Canopy/Fitter Height (in Inches)
1 in

Details

Voltage
120V
Number of Lights
1
Style
Contemporary
Shade Material
Glass
Item
Pendant
Finish
Stone Gold Foil
Glass Color
Gold
Fixture Wattage
100W
Damp/Wet Rating
Damp
Material
Brass/Steel
Dimmable
Yes
UL or ETL Listing
UL
cUL or cETL Listing
cUL
Fixture Finish
Black
Bulb Shape
A19
Pendant Maximum Drop (In Inches)
120 in
Fixture Socket Type
Medium base (E26)

Description

Tamburo is a classic open-ended cylinder of handcrafted glass, a shape that will stand the test of time. Our Stone Gold Foil glass is a clear blown glass with an outer texture of coarse sandstone, with distressed metal foil hand applied to the inside. Inspired by the elements of nature, the appearance of the surface resembles the beautiful cut patterning of a rock formation. This blown glass is handcrafted by a skilled artisan, utilizing century-old techniques passed down from generation to generation. Each piece of this decor has its own artistic nature that can be individually appreciated. The cable pendant fixture is equipped with three 3 10ft silver aircraft cables and 10ft AWM cordset, and a low profile flat monopoint canopy. These stylish and functional luminaries are offered in a beautiful Black finish.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.