
Besa Tamburo 8 Cable Pendant, Stone Silver Foil, Black Finish, 1x 100W MAX E26 Base
Mfr # 1KG-4006SS-BK
Zoro # G515614560
product price:Â $630.00
/ea
Free Shipping & Returns
Key Features
Number of Lights
1
Material
Brass/Steel
Finish
Stone Silver Foil
Voltage
120V
Dimmable
Yes
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
1KG-4006SS-BK
Zoro #
G515614560
UPC #
767893294656
Country of Origin
Turkey
Dimensions
Height
9.875 in
Shade Diameter
7.875 in
Canopy/Fitter Height (in Inches)
1 in
Canopy/Fitter Diameter/Width (in Inches)
5.5 in
Details
Number of Lights
1
Material
Brass/Steel
Finish
Stone Silver Foil
Voltage
120V
Dimmable
Yes
Glass Color
Silver
Style
Contemporary
Fixture Wattage
100W
Item
Pendant
Damp/Wet Rating
Damp
Shade Material
Glass
Fixture Finish
Black
Pendant Maximum Drop (In Inches)
120 in
Bulb Shape
A19
cUL or cETL Listing
cUL
Fixture Socket Type
Medium base (E26)
UL or ETL Listing
UL
Description
Tamburo is a classic open-ended cylinder of handcrafted glass, a shape that will stand the test of time. Our Stone Silver Foil glass is a clear blown glass with an outer texture of coarse sandstone, with distressed metal foil hand applied to the inside. Inspired by the elements of nature, the appearance of the surface resembles the beautiful cut patterning of a rock formation. This blown glass is handcrafted by a skilled artisan, utilizing century old techniques that have been passed down from generation to generation. Each piece of this decor has its own artistic nature that can be individually appreciated. The cable pendant fixture is equipped with three 3 10ft silver aircraft cables and 10ft AWM cordset, and a low profile flat monopoint canopy. These stylish and functional luminaries are offered in a beautiful Black finish.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.