Besa Tamburo 8 Pendant, Cherry, Bronze Finish, 1x 11W LED

  • Mfr # 1JT-4006CH-LED-BR

  • Zoro # G715614490


product price:  $531.00
/ea
Free Shipping & Returns

Key Features

Height
7.875 in
Damp/Wet Rating
Damp
Glass Color
Beige
Color Temperature
3000K
Material
Brass/Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
1JT-4006CH-LED-BR
Zoro #
G715614490
UPC #
767893289836
Country of Origin
Türkiye

Dimensions

Height
7.875 in
Shade Diameter
9.875 in
Canopy/Fitter Diameter/Width (in Inches)
5 in
Canopy/Fitter Height (in Inches)
0.625 in

Details

Damp/Wet Rating
Damp
Glass Color
Beige
Item
Pendant
Color Temperature
3000K
Material
Brass/Steel
Fixture Wattage
11W
CRI
90+
Style
Contemporary
Lamp Included
Yes
Dimmable
Yes
Finish
Cherry
Number of Lights
1
Lumens
1100
Voltage
120V
Rated Life
30000
Lighting Technology
LED
Shade Material
Glass
Eco-Friendly (Y/N)
Yes
Fixture Socket Type
GU24
Pendant Maximum Drop (In Inches)
120 in
Bulb Shape
A19
cUL or cETL Listing
cUL
Fixture Finish
Bronze
UL or ETL Listing
UL

Description

Tamburo is a classic open-ended cylinder of handcrafted glass, a shape that will stand the test of time. Our Cherry glass is a soft off-white cased glass that is handcrafted with spiraling strokes of dark red, emphasizing the subtle brush pattern. The reddish rippled design is subdued and harmonious. Unlit, it appears as simply a textured surface like wood grain, but when lit the texture comes alive. The smooth satin finish on the clear outer layer is a result of an extensive etching process, with the texture of the subtle brushing. This blown glass is handcrafted by a skilled artisan, utilizing century-old techniques passed down from generation to generation. The cord pendant fixture is equipped with a 10ft SVT cordset and a low profile flat monopoint canopy. These stylish and functional luminaries are offered in a beautiful brushed Bronze finish.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.