Besa Tamburo 8 Pendant, Cherry, Satin Nickel Finish, 1x 100W MAX E26 Base

  • Mfr # 1JT-4006CH-SN

  • Zoro # G115614458


product price:  $481.50
/ea
Free Shipping & Returns

Key Features

Number of Lights
1
Dimmable
Yes
Height
7.875 in
Shade Diameter
9.875 in
Fixture Wattage
100W
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
1JT-4006CH-SN
Zoro #
G115614458
UPC #
767893289850
Country of Origin
Türkiye

Dimensions

Height
7.875 in
Shade Diameter
9.875 in
Canopy/Fitter Height (in Inches)
0.625 in
Canopy/Fitter Diameter/Width (in Inches)
5 in

Details

Number of Lights
1
Dimmable
Yes
Fixture Wattage
100W
Item
Pendant
Glass Color
Beige
Damp/Wet Rating
Damp
Style
Contemporary
Material
Brass/Steel
Finish
Cherry
Voltage
120V
Shade Material
Glass
cUL or cETL Listing
cUL
Fixture Finish
Satin Nickel
Bulb Shape
A19
UL or ETL Listing
UL
Pendant Maximum Drop (In Inches)
120 in
Fixture Socket Type
Medium base (E26)

Description

Tamburo is a classic open-ended cylinder of handcrafted glass, a shape that will stand the test of time. Our Cherry glass is a soft off-white cased glass that is handcrafted with spiraling strokes of dark red, emphasizing the subtle brush pattern. The reddish rippled design is subdued and harmonious. Unlit, it appears as simply a textured surface like wood grain, but when lit the texture comes alive. The smooth satin finish on the clear outer layer is a result of an extensive etching process, with the texture of the subtle brushing. This blown glass is handcrafted by a skilled artisan, utilizing century-old techniques passed down from generation to generation. The cord pendant fixture is equipped with a 10ft SVT cordset and a low profile flat monopoint canopy. These stylish and functional luminaries are offered in a beautiful Satin Nickel finish.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.