Besa Tamburo 8 Pendant, Clear Stone, Black Finish, 1x 11W LED

  • Mfr # 1JT-400600-LED-BK

  • Zoro # G715614711


product price:  $560.99
/ea
Free Shipping & Returns

Key Features

Height
7.875 in
Number of Lights
1
Style
Contemporary
Shade Material
Glass
Finish
Clear Stone
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
1JT-400600-LED-BK
Zoro #
G715614711
UPC #
767893289706
Country of Origin
China

Dimensions

Height
7.875 in
Shade Diameter
9.875 in
Canopy/Fitter Diameter/Width (in Inches)
5 in
Canopy/Fitter Height (in Inches)
0.625 in

Details

Number of Lights
1
Style
Contemporary
Shade Material
Glass
Item
Pendant
Finish
Clear Stone
Glass Color
Clear
CRI
90+
Lumens
1100
Damp/Wet Rating
Damp
Dimmable
Yes
Color Temperature
3000K
Lighting Technology
LED
Voltage
120V
Material
Brass/Steel
Fixture Wattage
11W
Rated Life
30000
Lamp Included
Yes
Fixture Socket Type
GU24
Fixture Finish
Black
Pendant Maximum Drop (In Inches)
120 in
cUL or cETL Listing
cUL
UL or ETL Listing
UL
Eco-Friendly (Y/N)
Yes
Bulb Shape
A19

Description

Tamburo is a classic open-ended cylinder of handcrafted glass, a shape that will stand the test of time. Our Clear Stone glass is a clear blown glass with an outer texture of coarse sandstone. Inspired by the elements of nature, the appearance of the surface resembles the beautiful cut patterning melting ice over a rock formation. This blown glass is handcrafted by a skilled artisan, utilizing century old techniques that have been passed down from generation to generation. Each piece of this decor has its own artistic nature that can be individually appreciated. The cord pendant fixture is equipped with a 10ft SVT cordset and a low profile flat monopoint canopy. These stylish and functional luminaries are offered in a beautiful Black finish.

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.