
Besa Tamburo 8 Pendant, Clear Stone, Bronze Finish, 1x 100W MAX E26 Base
Mfr # 1JT-400600-BR
Zoro # G015614787
product price:Â $564.99
/ea
Free Shipping & Returns
Key Features
Shade Diameter
9.875 in
Fixture Wattage
100W
Finish
Clear Stone
Glass Color
Clear
Damp/Wet Rating
Damp
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
1JT-400600-BR
Zoro #
G015614787
UPC #
767893289690
Country of Origin
China
Dimensions
Shade Diameter
9.875 in
Height
7.875 in
Canopy/Fitter Diameter/Width (in Inches)
5 in
Canopy/Fitter Height (in Inches)
0.625 in
Details
Fixture Wattage
100W
Finish
Clear Stone
Glass Color
Clear
Damp/Wet Rating
Damp
Voltage
120V
Number of Lights
1
Style
Contemporary
Item
Pendant
Dimmable
Yes
Shade Material
Glass
Material
Brass/Steel
Fixture Socket Type
Medium base (E26)
Fixture Finish
Bronze
Bulb Shape
A19
UL or ETL Listing
UL
Pendant Maximum Drop (In Inches)
120 in
cUL or cETL Listing
cUL
Description
Tamburo is a classic open-ended cylinder of handcrafted glass, a shape that will stand the test of time. Our Clear Stone glass is a clear blown glass with an outer texture of coarse sandstone. Inspired by the elements of nature, the appearance of the surface resembles the beautiful cut patterning melting ice over a rock formation. This blown glass is handcrafted by a skilled artisan, utilizing century old techniques that have been passed down from generation to generation. Each piece of this decor has its own artistic nature that can be individually appreciated. The cord pendant fixture is equipped with a 10ft SVT cordset and a low profile flat monopoint canopy. These stylish and functional luminaries are offered in a beautiful brushed Bronze finish.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.