Besa Tamburo 8 Pendant, Glitter Stone, Black Finish, 1x 100W MAX E26 Base

  • Mfr # 1JT-4006GL-BK

  • Zoro # G115614854


product price:  $535.50
/ea
Free Shipping & Returns

Key Features

Height
7.875 in
Glass Color
Crystal
Number of Lights
1
Shade Diameter
9.875 in
Voltage
120V
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1JT-4006GL-BK
Zoro #
G115614854
UPC #
767893289928
Country of Origin
Turkey

Dimensions

Height
7.875 in
Shade Diameter
9.875 in
Canopy/Fitter Height (in Inches)
0.625 in
Canopy/Fitter Diameter/Width (in Inches)
5 in

Details

Item
Pendant
Glass Color
Crystal
Number of Lights
1
Voltage
120V
Finish
Glitter Stone
Style
Contemporary
Fixture Wattage
100W
Damp/Wet Rating
Damp
Dimmable
Yes
Shade Material
Glass
Material
Brass/Steel
UL or ETL Listing
UL
Pendant Maximum Drop (In Inches)
120 in
Bulb Shape
A19
Fixture Finish
Black
Fixture Socket Type
Medium base (E26)
cUL or cETL Listing
cUL

Description

Tamburo is a classic open-ended cylinder of handcrafted glass, a shape that will stand the test of time. Our Glitter glass is a clear blown and a technologically advanced crystal coating applied to the inside. The coating contains multiple micro-layers of glass particles that create unique prismatic optical properties, which effectively alter both the reflected and transmitted light. So unlit, it appears like a frosted glass; when lit, it becomes alive with dazzling light effects. The cord pendant fixture is equipped with a 10ft SVT cordset and a low profile flat monopoint canopy. These stylish and functional luminaries are offered in a beautiful Black finish.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.