Besa Tamburo 8 Pendant, Oak, Satin Nickel Finish, 1x 11W LED

  • Mfr # 1JT-4006OK-LED-SN
  • Zoro # G115613505
product price: 
$
531.00
/ea
Free Shipping & Returns

Key Features

Height
7.875 in
Voltage
120V
Number of Lights
1
Style
Contemporary
Shade Material
Glass
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
1JT-4006OK-LED-SN
Zoro #
G115613505
UPC #
767893290146
Country of Origin
Türkiye

Dimensions

Height
7.875 in
Shade Diameter
9.875 in
Canopy/Fitter Height (in Inches)
0.625 in
Canopy/Fitter Diameter/Width (in Inches)
5 in

Details

Voltage
120V
Number of Lights
1
Style
Contemporary
Shade Material
Glass
Item
Pendant
Finish
Oak
Glass Color
Beige
Dimmable
Yes
Fixture Wattage
11W
Color Temperature
3000 K
Damp/Wet Rating
Damp
Lighting Technology
LED
CRI
90+
Lumens
1100
Material
Brass/Steel
Rated Life
30,000 hr
Lamp Included
Yes
Fixture Finish
Satin Nickel
Bulb Shape
A19
Eco-Friendly (Y/N)
Yes
cUL or cETL Listing
cUL
Fixture Socket Type
GU24
Pendant Maximum Drop (In Inches)
120 in
UL or ETL Listing
UL

Description

Tamburo is a classic open-ended cylinder of handcrafted glass, a shape that will stand the test of time. Our Oak glass is a soft off-white cased glass that is handcrafted with spiraling strokes of light brown, emphasizing the subtle brush pattern. The wood-toned rippled design is subdued and harmonious. Unlit, it appears as simply a textured surface like wood grain, but when lit the texture comes alive. The smooth satin finish on the clear outer layer is a result of an extensive etching process, with the texture of the subtle brushing. This blown glass is handcrafted by a skilled artisan, utilizing century-old techniques passed down from generation to generation. The cord pendant fixture is equipped with a 10ft SVT cordset and a low profile flat monopoint canopy. These stylish and functional luminaries are offered in a beautiful Satin Nickel finish.

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.