
Besa Tamburo 8 Pendant, Opal Matte, Satin Nickel Finish, 1x 100W MAX E26 Base
Mfr # 1JT-400607-SN
Zoro # G215614730
product price:Â $481.50
/ea
Free Shipping & Returns
Key Features
Material
Brass/Steel
Dimmable
Yes
Number of Lights
1
Fixture Wattage
100W
Glass Color
White
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
1JT-400607-SN
Zoro #
G215614730
UPC #
767893289799
Country of Origin
China
Dimensions
Height
7.875 in
Shade Diameter
9.875 in
Canopy/Fitter Height (in Inches)
0.625 in
Canopy/Fitter Diameter/Width (in Inches)
5 in
Details
Material
Brass/Steel
Dimmable
Yes
Number of Lights
1
Item
Pendant
Fixture Wattage
100W
Glass Color
White
Shade Material
Glass
Damp/Wet Rating
Damp
Finish
Opal Matte
Style
Contemporary
Voltage
120V
Fixture Finish
Satin Nickel
Fixture Socket Type
Medium base (E26)
cUL or cETL Listing
cUL
Pendant Maximum Drop (In Inches)
120 in
UL or ETL Listing
UL
Bulb Shape
A19
Description
Tamburo is a classic open-ended cylinder of handcrafted glass, a shape that will stand the test of time. Our Opal glass is a soft white cased glass that can suit any classic or modern decor. Opal has a very tranquil glow that is pleasing in appearance. The smooth satin finish on the clear outer layer is a result of an extensive etching process. This blown glass is handcrafted by a skilled artisan, utilizing century-old techniques passed down from generation to generation. The cord pendant fixture is equipped with a 10ft SVT cordset and a low profile flat monopoint canopy. These stylish and functional luminaries are offered in a beautiful Satin Nickel finish.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.