
Besa Tamburo 8 Pendant, Stone Copper Foil, Bronze Finish, 1x 100W MAX E26 Base
Mfr # 1JT-4006CS-BR
Zoro # G415614424
product price:Â $535.50
/ea
Free Shipping & Returns
Key Features
Damp/Wet Rating
Damp
Number of Lights
1
Finish
Stone Copper Foil
Height
7.875 in
Material
Brass/Steel
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
1JT-4006CS-BR
Zoro #
G415614424
UPC #
767893289874
Country of Origin
Turkey
Dimensions
Height
7.875 in
Shade Diameter
9.875 in
Canopy/Fitter Height (in Inches)
0.625 in
Canopy/Fitter Diameter/Width (in Inches)
5 in
Details
Damp/Wet Rating
Damp
Number of Lights
1
Finish
Stone Copper Foil
Material
Brass/Steel
Glass Color
Copper
Shade Material
Glass
Fixture Wattage
100W
Item
Pendant
Voltage
120V
Style
Contemporary
Dimmable
Yes
UL or ETL Listing
UL
Pendant Maximum Drop (In Inches)
120 in
Bulb Shape
A19
cUL or cETL Listing
cUL
Fixture Socket Type
Medium base (E26)
Fixture Finish
Bronze
Description
Tamburo is a classic open-ended cylinder of handcrafted glass, a shape that will stand the test of time. Our Stone Copper Foil glass is a clear blown glass with an outer texture of coarse sandstone, with distressed metal foil hand applied to the inside. Inspired by the elements of nature, the appearance of the surface resembles the beautiful cut patterning of a rock formation. This blown glass is handcrafted by a skilled artisan, utilizing century-old techniques passed down from generation to generation. Each piece of this decor has its own artistic nature that can be individually appreciated. The cord pendant fixture is equipped with a 10ft SVT cordset and a low profile flat monopoint canopy. These stylish and functional luminaries are offered in a beautiful brushed Bronze finish.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.