Shop BESA LIGHTING
See all product information
Create Account
Besa Tamburo 8 Pendant, Stone Copper Foil, Satin Nickel Finish, 1x 11W LED
- Mfr # 1JT-4006CS-LED-SN
- Zoro # G015614954
product price:Â
$
585.00
/ea
Free Shipping & Returns
Key Features
Height
7.875 in
Voltage
120V
Number of Lights
1
Style
Contemporary
Shade Material
Glass
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 1JT-4006CS-LED-SN
- Zoro #
- G015614954
- UPC #
- 767893289904
- Country of Origin
- Türkiye
- Voltage
- 120V
- Number of Lights
- 1
- Style
- Contemporary
- Shade Material
- Glass
- Item
- Pendant
- Finish
- Stone Copper Foil
- Glass Color
- Copper
- Damp/Wet Rating
- Damp
- Dimmable
- Yes
- Lamp Included
- Yes
- Lighting Technology
- LED
- Material
- Brass/Steel
- Color Temperature
- 3000 K
- Fixture Wattage
- 11W
- Lumens
- 1100
- Rated Life
- 30,000 hr
- CRI
- 90+
- Pendant Maximum Drop (In Inches)
- 120 in
- Fixture Finish
- Satin Nickel
- Bulb Shape
- A19
- Fixture Socket Type
- GU24
- Eco-Friendly (Y/N)
- Yes
- UL or ETL Listing
- UL
- cUL or cETL Listing
- cUL
Dimensions
- Height
- 7.875 in
- Shade Diameter
- 9.875 in
- Canopy/Fitter Diameter/Width (in Inches)
- 5 in
- Canopy/Fitter Height (in Inches)
- 0.625 in
Description
Tamburo is a classic open-ended cylinder of handcrafted glass, a shape that will stand the test of time. Our Stone Copper Foil glass is a clear blown glass with an outer texture of coarse sandstone, with distressed metal foil hand applied to the inside. Inspired by the elements of nature, the appearance of the surface resembles the beautiful cut patterning of a rock formation. This blown glass is handcrafted by a skilled artisan, utilizing century-old techniques passed down from generation to generation. Each piece of this decor has its own artistic nature that can be individually appreciated. The cord pendant fixture is equipped with a 10ft SVT cordset and a low profile flat monopoint canopy. These stylish and functional luminaries are offered in a beautiful Satin Nickel finish.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.