Besa Tamburo 8 Pendant, Stone Gold Foil, Bronze Finish, 1x 100W MAX E26 Base

  • Mfr # 1JT-4006SS-BR

  • Zoro # G715613561


product price:  $535.50
/ea
Free Shipping & Returns

Key Features

Number of Lights
1
Voltage
120V
Style
Contemporary
Shade Material
Glass
Shade Diameter
9.875 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
1JT-4006SS-BR
Zoro #
G715613561
UPC #
767893290177
Country of Origin
Türkiye

Dimensions

Shade Diameter
9.875 in
Height
7.875 in
Canopy/Fitter Height (in Inches)
0.625 in
Canopy/Fitter Diameter/Width (in Inches)
5 in

Details

Number of Lights
1
Item
Pendant
Voltage
120V
Style
Contemporary
Shade Material
Glass
Finish
Stone Gold Foil
Material
Brass/Steel
Fixture Wattage
100W
Glass Color
Silver
Dimmable
Yes
Damp/Wet Rating
Damp
cUL or cETL Listing
cUL
Pendant Maximum Drop (In Inches)
120 in
Fixture Socket Type
Medium base (E26)
Fixture Finish
Bronze
UL or ETL Listing
UL
Bulb Shape
A19

Description

Tamburo is a classic open-ended cylinder of handcrafted glass, a shape that will stand the test of time. Our Stone Silver Foil glass is a clear blown glass with an outer texture of coarse sandstone, with distressed metal foil hand applied to the inside. Inspired by the elements of nature, the appearance of the surface resembles the beautiful cut patterning of a rock formation. This blown glass is handcrafted by a skilled artisan, utilizing century old techniques that have been passed down from generation to generation. Each piece of this decor has its own artistic nature that can be individually appreciated. The cord pendant fixture is equipped with a 10ft SVT cordset and a low profile flat monopoint canopy. These stylish and functional luminaries are offered in a beautiful brushed Bronze finish.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.