Shop BESA LIGHTING

Besa Tamburo 8 Pendant, Stone Gold Foil, Bronze Finish, 1x 11W LED

  • Mfr # 1JT-4006SS-LED-BR
  • Zoro # G515613358

product price: 
$
585.00
/ea
Free Shipping & Returns

Key Features

Height
7.875 in
Voltage
120V
Number of Lights
1
Style
Contemporary
Shade Material
Glass
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
1JT-4006SS-LED-BR
Zoro #
G515613358
UPC #
767893290191
Country of Origin
Türkiye

Dimensions

Height
7.875 in
Shade Diameter
9.875 in
Canopy/Fitter Diameter/Width (in Inches)
5 in
Canopy/Fitter Height (in Inches)
0.625 in

Details

Voltage
120V
Number of Lights
1
Style
Contemporary
Shade Material
Glass
Item
Pendant
Finish
Stone Gold Foil
Glass Color
Silver
Color Temperature
3000 K
CRI
90+
Dimmable
Yes
Lumens
1100
Fixture Wattage
11W
Material
Brass/Steel
Rated Life
30,000 hr
Damp/Wet Rating
Damp
Lighting Technology
LED
Lamp Included
Yes
cUL or cETL Listing
cUL
Fixture Socket Type
GU24
Eco-Friendly (Y/N)
Yes
Bulb Shape
A19
Pendant Maximum Drop (In Inches)
120 in
UL or ETL Listing
UL
Fixture Finish
Bronze

Description

Tamburo is a classic open-ended cylinder of handcrafted glass, a shape that will stand the test of time. Our Stone Silver Foil glass is a clear blown glass with an outer texture of coarse sandstone, with distressed metal foil hand applied to the inside. Inspired by the elements of nature, the appearance of the surface resembles the beautiful cut patterning of a rock formation. This blown glass is handcrafted by a skilled artisan, utilizing century old techniques that have been passed down from generation to generation. Each piece of this decor has its own artistic nature that can be individually appreciated. The cord pendant fixture is equipped with a 10ft SVT cordset and a low profile flat monopoint canopy. These stylish and functional luminaries are offered in a beautiful brushed Bronze finish.

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.