Besa Tamburo 8 Stem Pendant, Stone Silver Foil, Black Finish, 1x 11W LED

  • Mfr # 1TT-4006SS-LED-BK

  • Zoro # G715613752


product price:  $1,434.99
/ea
Free Shipping & Returns

Key Features

Height
9.875 in
Finish
Stone Silver Foil
Lighting Technology
LED
Number of Lights
1
Voltage
120V
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
1TT-4006SS-LED-BK
Zoro #
G715613752
UPC #
767915297931
Country of Origin
Türkiye

Dimensions

Height
9.875 in
Shade Diameter
7.875 in
Canopy/Fitter Height (in Inches)
0.625 in
Canopy/Fitter Diameter/Width (in Inches)
5 in

Details

Finish
Stone Silver Foil
Lighting Technology
LED
Number of Lights
1
Voltage
120V
Material
Brass/Steel
CRI
90+
Lamp Included
Yes
Glass Color
Silver
Item
Pendant
Fixture Wattage
11W
Dimmable
Yes
Rated Life
30000
Shade Material
Glass
Lumens
1100
Style
Contemporary
Damp/Wet Rating
Damp
Color Temperature
3000K
Pendant Maximum Drop (In Inches)
120 in
Bulb Shape
A19
Fixture Socket Type
GU24
Fixture Finish
Black
Eco-Friendly (Y/N)
Yes
UL or ETL Listing
UL
cUL or cETL Listing
cUL

Description

Tamburo is a classic open-ended cylinder of handcrafted glass, a shape that will stand the test of time. Our Stone Silver Foil glass is a clear blown glass with an outer texture of coarse sandstone, with distressed metal foil hand applied to the inside. Inspired by the elements of nature, the appearance of the surface resembles the beautiful cut patterning of a rock formation. This blown glass is handcrafted by a skilled artisan, utilizing century old techniques that have been passed down from generation to generation. Each piece of this decor has its own artistic nature that can be individually appreciated. The stem pendant fixture is equipped with an adjustable telescoping section, 4 connectable stem sections 3in, 6in, 12in, and 18in and low Profile flat monopoint canopy. These stylish and functional luminaries are offered in a beautiful Black finish.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.