Besa Tao 10 Pendant, Chalk, Black Finish, 1x 9W LED

  • Mfr # 1KX-1512KR-LED-BK

  • Zoro # G315613756


product price:  $481.50
/ea
Free Shipping & Returns

Key Features

Number of Lights
1
Lumens
800
Rated Life
30000
Height
10.75 in
CRI
90+
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
1KX-1512KR-LED-BK
Zoro #
G315613756
UPC #
767893294946
Country of Origin
Turkey

Dimensions

Height
10.75 in
Shade Diameter
5.125 in
Canopy/Fitter Diameter/Width (in Inches)
5 in
Canopy/Fitter Height (in Inches)
2.5 in

Details

Number of Lights
1
Lumens
800
Rated Life
30000
CRI
90+
Damp/Wet Rating
Damp
Lighting Technology
LED
Color Temperature
3000K
Dimmable
Yes
Material
Brass/Steel
Glass Color
White
Lamp Included
Yes
Shade Material
Glass
Style
Contemporary
Fixture Wattage
9W
Voltage
120V
Finish
Chalk
Item
Pendant
Pendant Maximum Drop (In Inches)
120 in
Fixture Finish
Black
cUL or cETL Listing
cUL
UL or ETL Listing
UL
Eco-Friendly (Y/N)
Yes
Bulb Shape
A19
Fixture Socket Type
GU24

Description

The Tao 10 pendant features a softly radiused glass, that will gracefully blend into almost any decorating theme. Our Chalk glass is a soft white opal cased glass that is handcrafted with spiraling strokes of off-white color, emphasizing the subtle brush pattern. The silvery rippled design is subdued and harmonious. Unlit, it appears as simply a textured surface like spun silk, but when lit the texture comes alive. The smooth satin finish on the clear outer layer is a result of an extensive etching process, with the texture of the subtle brushing. This blown glass is handcrafted by a skilled artisan, utilizing century-old techniques passed down from generation to generation. The cable pendant fixture is equipped with a 10ft silver aircraft cable and AWM cordset, and a dome monopoint canopy. These stylish and functional luminaries are offered in a beautiful Black finish.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.